- 60 Chain Number
- 1 Strand
- 13 Teeth
- 3.493 in Outside Diameter
- 1.4375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 3.134 in |
| Martin No. | 60BS13 |
| Hub O.D. | 2.344 in |
| Outside Dia. | 3.4930 in |
| Chain Sprocket Number | 60 |
| Sprocket Style | B |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Chain No. | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Keyway & Set Screw |
| Material | Steel |
| Width Across Teeth | 0.459 in |
| Inch/Metric | Inch |
| Hub Dia. | 2.3438 in |
| Pitch Diameter | 3.134 in |
| O.D. | 3.493 in |
| Finished Bore | 1.4375 in - 1 7/16 in |
| Construction Internal | Solid |
| No. of Teeth Rows Strands | 1 |
| Material External Use | Steel |
| Finished Bore Size | 1.438 in |
| No. of Screws | 2 |
| Caliper Diameter | 2.6421 in |
| Pitch Dia. | 3.134 in |
| Chain Pitch | 0.750 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1.25 in |
| Single Strand Tooth Thickness | 0.459 in |
| Hub Projection | 0.8 in |
| Hub Length Thru | 0.791 in |
| No. of Teeth | 13 |
| Set Screw Size | 3/8-16 UNC |
| Material Internal Use | Atomized Metals |
| Chain Sprocket Pitch | 0.75 in |
| Outside Dia. [Min] | 3.4930 in |
| Keyway Size | 3/8 x 3/16 in |
| Key Way Size | 3/8 X 3/16 in |
| Weight | 1.19 LB |
| EAN or UPC | 697950015088 |

