- 60 Chain Number
- 1 Strand
- 16 Teeth
- 4.221 in Outside Diameter
- 1.375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Key Way Size | 5/16 X 5/32 in |
| Chain Sprocket Number | 60 |
| No. of Teeth | 16 |
| Material Internal Use | Atomized Metals |
| Keyway | w/Keyway & Set Screw |
| Chain Sprocket Pitch | 0.75 in |
| Construction Internal | Solid |
| Chain No. | 60 |
| No. of Teeth Rows Strands | 1 |
| Chain Pitch | 0.750 in |
| Single Strand Tooth Thickness | 0.459 in |
| No. of Strands Across | 1 |
| Hub Length Thru | 0.791 in |
| Sprocket Style | B |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Set Screw Size | 5/16-18 UNC |
| Width Across Teeth | 0.459 in |
| Martin No. | 60BS16 |
| Pitch Diameter [Min] | 3.844 in |
| Pitch Diameter | 3.844 in |
| O.D. | 4.221 in |
| Length Through Bore | 1.25 in |
| Pitch Dia. | 3.844 in |
| Finished Bore | 1.375 in - 1 3/8 in |
| Material External Use | Steel |
| Material | Steel |
| No. of Screws | 2 |
| Finished Bore Size | 1.375 in |
| Keyway Size | 5/16 x 5/32 in |
| Hub Dia. | 3 in |
| Inch/Metric | Inch |
| Hub Projection | 0.8 in |
| Hub O.D. | 3.063 in |
| Outside Dia. [Min] | 4.2210 in |
| Outside Dia. | 4.2210 in |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 3.3754 in |
| Weight | 2.09 LB |
| EAN or UPC | 697950015774 |

