Skip to content Skip to navigation menu
Finished Bore Sprocket

60BS35 1 3/16

Finished Bore Sprocket
Item #100809064
  • 60 Chain Number
  • 1 Strand
  • 35 Teeth
  • 8.783 in Outside Diameter
  • 1.1875 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain Number
  • 1 Strand
  • 35 Teeth
  • 8.783 in Outside Diameter
  • 1.1875 in Finished Bore

features

  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
Keyway Size 1/4 x 1/8 in
Single Strand Tooth Thickness 0.459 in
Set Screw Location (1) Over Keyway and (1) At 90°
Outside Dia. [Min] 8.783 in
Chain Sprocket Pitch 0.75 in
Sprocket Style B
Pitch Diameter [Min] 8.3669 in
Chain Pitch 0.750 in
Key Way Size 1/4 X 1/8 in
Chain Sprocket Number 60
Hub Length Thru 0.791 in
Pitch Dia. 8.367 in
Material Internal Use Carbon Steel
Width Across Teeth 0.459 in
Set Screw Size 5/16-18 UNC
No. of Strands Across 1
Chain No. 60
No. of Teeth 35
Outside Dia. 8.783 in
Inch/Metric Inch
Caliper Diameter 7.8895 in
Material External Use Steel
Hub O.D. 4 in
O.D. 8.783 in
Construction Internal Welded
Hub Dia. 4 in
Pitch Diameter 8.3669 in
Finished Bore 1.1875 in - 1 3/16 in
Hardened Teeth Without Hardened Teeth
Bore Type Finished Bore
No. of Teeth Rows Strands 1
Material Steel
Length Through Bore 1.25 in
No. of Screws 2
Finished Bore Size 1.188 in
Hub Projection 0.8 in
Keyway w/Keyway & Set Screw
Weight 9.04 LB
EAN or UPC 697950307244
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison