Skip to content Skip to navigation menu
Finished Bore Sprocket

60BS50 1 15/16

Finished Bore Sprocket
Item #100809257
  • 60 Chain Number
  • 1 Strand
  • 50 Teeth
  • 12.371 in Outside Diameter
  • 1.9375 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain Number
  • 1 Strand
  • 50 Teeth
  • 12.371 in Outside Diameter
  • 1.9375 in Finished Bore

features

  • ANSI 100 chain
  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
No. of Teeth Rows Strands 1
Single Strand Tooth Thickness 0.459 in
Key Way Size 1/2 X 1/4 in
No. of Screws 2
Chain No. 60
Set Screw Location (1) Over Keyway and (1) At 90°
No. of Teeth 50
Hardened Teeth Without Hardened Teeth
Keyway w/Keyway & Set Screw
Material External Use Steel
Outside Dia. 12.371 in
O.D. 12.371 in
Inch/Metric Inch
Pitch Diameter 11.9445 in
Finished Bore 1.9375 in - 1 15/16 in
Chain Sprocket Number 60
Width Across Teeth 0.459 in
Sprocket Style B
Hub Dia. 4 1/4 in
No. of Strands Across 1
Outside Dia. [Min] 12.371 in
Hub O.D. 4.25 in
Material Steel
Caliper Diameter 11.4755 in
Finished Bore Size 1.938 in
Material Internal Use Carbon Steel
Chain Sprocket Pitch 0.75 in
Pitch Diameter [Min] 11.9445 in
Hub Projection 0.8 in
Chain Pitch 0.750 in
Pitch Dia. 11.945 in
Construction Internal Welded
Length Through Bore 1.25 in
Set Screw Size 1/2-13 UNC
Hub Length Thru 0.791 in
Keyway Size 1/2 x 1/4 in
Bore Type Finished Bore
Weight 17.66 LB
EAN or UPC 697950308920
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison