- 60 Chain Number
- 1 Strand
- 50 Teeth
- 12.371 in Outside Diameter
- 2 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Outside Dia. [Min] | 12.3710 in |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| Chain Sprocket Number | 60 |
| Construction Internal | Welded |
| Hub O.D. | 4.25 in |
| Single Strand Tooth Thickness | 0.459 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| No. of Screws | 2 |
| Chain Sprocket Pitch | 0.75 in |
| Key Way Size | 1/2 X 1/4 in |
| No. of Teeth Rows Strands | 1 |
| Caliper Diameter | 11.4755 in |
| Bore Type | Finished Bore |
| Finished Bore | 2.000 in - 2 in |
| Chain No. | 60 |
| Material | Steel |
| Hub Dia. | 4 1/4 in |
| Martin No. | 60BS50 |
| Keyway Size | 1/2 x 1/4 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Length Through Bore | 1.25 in |
| No. of Teeth | 50 |
| Pitch Diameter [Min] | 11.945 in |
| Keyway | w/Keyway & Set Screw |
| Hub Length Thru | 0.791 in |
| Chain Pitch | 0.750 in |
| Finished Bore Size | 2 in |
| Width Across Teeth | 0.459 in |
| Pitch Diameter | 11.945 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 12.3710 in |
| Set Screw Size | 1/2-13 UNC |
| O.D. | 12.371 in |
| Material External Use | Steel |
| Pitch Dia. | 11.945 in |
| Hub Projection | 0.8 in |
| Weight | 17.66 LB |
| EAN or UPC | 697950308982 |

