Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ Taper bushings
Stocked Heat Treat
Pitch Dia.
5.746 in
Chain No.
60
Bushing Bore [Min]
1/2 in
Hardened Teeth
With Hardened Teeth
Tooth Width
0.444 in
Width Across Teeth
1.25 in
Bushing Bore Size [Max]
2.75 in
Bushing Type
Taper Lock
Outside Dia.
6.147 in
Bore Size [Max]
2.75 in
Hub O.D.
3.563 in
Overall Length Less Threads
N/A
No. of Teeth
24
Caliper Diameter
5.277 in
No. of Strands Across
1
Bushing Bore [Max]
2 in
Inch/Metric
Inch
Outside Dia. [Min]
6.1470 in
O.D.
6.147 in
Chain Pitch
0.750 in
Type
B
Overall Length
1 1/4 in
Material
Steel
Length Through Bore
1.25 in
Bushing Series
2012
Hub Length
0.81 in
Chain Sprocket Pitch
0.75 in
Pitch Diameter
5.746 in
Hub Projection
0.81 in
Material External Use
Steel
Hub Dia.
3 9/16 in
No. of Teeth Rows Strands
1
Chain Sprocket Number
60
Sprocket Style
B
Single Strand Tooth Thickness
0.444 in
Material Internal Use
Carbon Steel
Construction Internal
Welded
Martin No.
60BTB24H
Bore Type
Bushed
Weight
3.44 LB
EAN or UPC
697950043449
We're here for you
with Service Centers across the country - We have your back