Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ Taper bushings
Stocked Heat Treat
Bore Type
Bushed
Outside Dia.
6.867 in
Bushing Bore Size [Max]
2.75 in
Single Strand Tooth Thickness
0.444 in
Sprocket Style
B
Bushing Series
2012
Bushing Bore [Max]
2 in
Caliper Diameter
5.9804 in
Construction Internal
Welded
Inch/Metric
Inch
Bushing Bore [Min]
1/2 in
Length Through Bore
1.25 in
Bore Size [Max]
2.75 in
Chain Sprocket Number
60
Outside Dia. [Min]
6.8670 in
Pitch Dia.
6.46 in
Material External Use
Steel
Chain Sprocket Pitch
0.75 in
Hub Projection
0.81 in
Hub Length
0.81 in
Material Internal Use
Carbon Steel
Width Across Teeth
1.25 in
Tooth Width
0.444 in
Hardened Teeth
With Hardened Teeth
Overall Length Less Threads
N/A
Martin No.
60BTB27H
Type
B
No. of Strands Across
1
Material
Steel
No. of Teeth Rows Strands
1
Chain No.
60
Hub Dia.
3 9/16 in
Pitch Diameter
6.460 in
Bushing Type
Taper Lock
O.D.
6.867 in
No. of Teeth
27
Overall Length
1 1/4 in
Chain Pitch
0.750 in
Hub O.D.
3.563 in
Weight
4.3 LB
EAN or UPC
697950065663
We're here for you
with Service Centers across the country - We have your back