- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 60 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Series | SF |
| Construction Internal | Web |
| Bushing Type | QD |
| Bore Size [Max] | 2.938 in |
| Material | Cast Iron |
| Length Through Bore | 1.313 in |
| Outside Dia. | 9.4980 in |
| Belt Width | 1 in |
| Material Internal Use | Cast Iron |
| Finished Bore | N/A |
| Hub Type | A |
| Bushing Bore Size [Min] | 0.5 in |
| Teeth Face Width | 1.313 in |
| Type | H-2 |
| Bore Range [Max] | 2 15/16 in |
| Bore Size [Min] | 0.5 in |
| No. of Teeth | 60 |
| Belt Pitch | 1/2 in |
| Pitch Dia. | 9.549 in |
| Bushing Bore Size [Max] | 2.938 in |
| Pitch Diameter | 9.549 in |
| Bore Type | Bushed |
| Bore Range [Min] | 1/2 in |
| Belt Size | H |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 6 in |
| Material External Use | Cast Iron |
| Weight | 14.1 LB |
| EAN or UPC | 697950152356 |

