Single Strand Sprocket; 60 Chain Size; 12 Teeth; Requires H Split Taper Bushing
Item #100803191
each
Single Strand Sprocket
60 Chain Size
12 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hub OD @ Recess
2.019 in
Chain Sprocket Number
60
Bore Type
Bushed
Length Through Bore
0.875 in
Bore Size [Max]
1.5 in
Bushing Bore Size [Min]
0.375 in
Overall Length Less Threads
N/A
Bushing Bore [Min]
0.375 in
Inch/Metric
Inch
No. of Strands Across
1
Hub O.D.
2.5 in
Chain Sprocket Pitch
0.75 in
Chain Pitch
0.750 in
Material Internal Use
Carbon Steel
Bushing Series
H
Bore Size [Min]
0.375 in
Pitch Diameter
2.8978 in
Bushing Bore [Max]
1.5 in
Pitch Dia.
2.898 in
Hub Dia.
2 1/2 in
Tooth Width
0.459 in
Hub Length
0.73 in
Hub Projection
0.73 in
Material External Use
Steel
Width Across Teeth
0.459 in
No. of Teeth
12
Hub Recess Width
0.2813 in
Single Strand Tooth Thickness
0.459 in
O.D.
3.249 in
Type
3
Hardened Teeth
With Hardened Teeth
Caliper Diameter
2.4288 in
Hub Recess Depth
0.24 in
Material
Steel
Bushing Bore Size [Max]
1.5 in
Hub Recessed
1
Construction Internal
Solid With Recess Groove
Outside Dia. [Min]
3.249 in
Sprocket Style
B
Overall Length
1.75 in
Bushing Type
Split Taper
Outside Dia.
3.249 in
Chain No.
60
No. of Teeth Rows Strands
1
Weight
0.96 LB
EAN or UPC
697950097732
We're here for you
with Service Centers across the country - We have your back