Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Teeth Rows Strands
1
O.D.
3.978 in
Hub O.D.
2.5 in
Bushing Bore Size [Min]
0.375 in
Width Across Teeth
0.459 in
Bushing Bore [Min]
0.375 in
Hardened Teeth
With Hardened Teeth
Pitch Diameter
3.6073 in
Bore Type
Bushed
Overall Length
1.5 in
Chain Pitch
0.750 in
No. of Teeth
15
Outside Dia.
3.978 in
Sprocket Style
B
Chain Sprocket Pitch
0.75 in
Bushing Bore [Max]
1.5 in
Material External Use
Steel
Material Internal Use
Carbon Steel
Hub Length
0.42 in
Chain No.
60
Length Through Bore
0.875 in
No. of Strands Across
1
Bushing Series
H
Chain Sprocket Number
60
Bore Size [Min]
0.375 in
Bushing Bore Size [Max]
1.5 in
Bushing Type
Split Taper
Bore Size [Max]
1.5 in
Type
3
Tooth Width
0.459 in
Inch/Metric
Inch
Construction Internal
Solid
Outside Dia. [Min]
3.978 in
Hub Dia.
2 1/2 in
Caliper Diameter
3.1185 in
Overall Length Less Threads
N/A
Material
Steel
Pitch Dia.
3.607 in
Hub Projection
0.42 in
Single Strand Tooth Thickness
0.459 in
Weight
1.27 LB
EAN or UPC
697950110790
We're here for you
with Service Centers across the country - We have your back