Single Strand Sprocket; 60 Chain Size; 16 Teeth; Requires H Split Taper Bushing
Item #100803201
each
Single Strand Sprocket
60 Chain Size
16 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Tooth Width
0.459 in
Bore Type
Bushed
Bore Size [Min]
0.375 in
No. of Teeth Rows Strands
1
Overall Length
1.5 in
Chain No.
60
Bushing Type
Split Taper
Construction Internal
Solid
Material External Use
Steel
Sprocket Style
B
Outside Dia. [Min]
4.221 in
Caliper Diameter
3.3754 in
Overall Length Less Threads
N/A
Bushing Series
H
Bore Size [Max]
1.5 in
Type
3
Hub Length
0.42 in
Hub Projection
0.42 in
Bushing Bore Size [Max]
1.5 in
Bushing Bore [Max]
1.5 in
Material Internal Use
Carbon Steel
Chain Pitch
0.750 in
Inch/Metric
Inch
Chain Sprocket Number
60
Bushing Bore Size [Min]
0.375 in
Length Through Bore
0.875 in
No. of Strands Across
1
No. of Teeth
16
Single Strand Tooth Thickness
0.459 in
Pitch Dia.
3.844 in
Bushing Bore [Min]
0.375 in
Material
Steel
Pitch Diameter
3.8444 in
Hub Dia.
2 1/2 in
Width Across Teeth
0.459 in
O.D.
4.221 in
Hardened Teeth
With Hardened Teeth
Outside Dia.
4.221 in
Hub O.D.
2.5 in
Chain Sprocket Pitch
0.75 in
Weight
1.44 LB
EAN or UPC
697950110806
We're here for you
with Service Centers across the country - We have your back