Single Strand Sprocket; 60 Chain Size; 17 Teeth; Requires H Split Taper Bushing
Item #100931955
each
Single Strand Sprocket
60 Chain Size
17 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hub Projection
0.42 in
Bushing Bore [Min]
0.375 in
Bushing Type
Split Taper
Chain Sprocket Pitch
0.75 in
Material
Steel
Overall Length
1.5 in
Bore Size [Max]
1.5 in
O.D.
4.462 in
Chain Sprocket Number
60
Pitch Diameter
4.0816 in
Bushing Bore Size [Min]
0.375 in
Bushing Bore Size [Max]
1.5 in
Sprocket Style
B
Pitch Dia.
4.082 in
Hub Dia.
2 1/2 in
No. of Teeth Rows Strands
1
Material External Use
Steel
Tooth Width
0.459 in
Hub O.D.
2.5 in
Hub Length
0.42 in
Construction Internal
Solid
Bushing Series
H
Width Across Teeth
0.459 in
Overall Length Less Threads
N/A
Bore Size [Min]
0.375 in
Outside Dia. [Min]
4.462 in
Hardened Teeth
With Hardened Teeth
No. of Teeth
17
Inch/Metric
Inch
Chain No.
60
Caliper Diameter
3.5952 in
Bore Type
Bushed
Type
3
No. of Strands Across
1
Chain Pitch
0.750 in
Outside Dia.
4.462 in
Single Strand Tooth Thickness
0.459 in
Material Internal Use
Carbon Steel
Length Through Bore
0.875 in
Bushing Bore [Max]
1.5 in
Weight
1.62 LB
EAN or UPC
697950110813
We're here for you
with Service Centers across the country - We have your back