Single Strand Sprocket; 60 Chain Size; 18 Teeth; Requires H Split Taper Bushing
Item #100931956
each
Single Strand Sprocket
60 Chain Size
18 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Teeth
18
Construction Internal
Solid
Pitch Diameter
4.3191 in
Chain Pitch
0.750 in
Hub O.D.
2.5 in
Bushing Type
Split Taper
Single Strand Tooth Thickness
0.459 in
Bushing Bore [Min]
0.375 in
No. of Strands Across
1
Outside Dia. [Min]
4.703 in
Type
3
Width Across Teeth
0.459 in
Chain Sprocket Number
60
Bore Type
Bushed
Length Through Bore
0.875 in
Material
Steel
Sprocket Style
B
Bore Size [Max]
1.5 in
Tooth Width
0.459 in
Bore Size [Min]
0.375 in
Inch/Metric
Inch
Hub Dia.
2 1/2 in
Hub Projection
0.42 in
Hardened Teeth
With Hardened Teeth
O.D.
4.703 in
Bushing Bore Size [Min]
0.375 in
Overall Length
1.5 in
Overall Length Less Threads
N/A
Caliper Diameter
3.8501 in
Chain Sprocket Pitch
0.75 in
Pitch Dia.
4.319 in
Material External Use
Steel
Outside Dia.
4.703 in
No. of Teeth Rows Strands
1
Material Internal Use
Carbon Steel
Chain No.
60
Bushing Bore Size [Max]
1.5 in
Bushing Series
H
Hub Length
0.42 in
Bushing Bore [Max]
1.5 in
Weight
1.81 LB
EAN or UPC
697950110820
We're here for you
with Service Centers across the country - We have your back