Single Strand Sprocket; 60 Chain Size; 19 Teeth; Requires H Split Taper Bushing
Item #100931957
each
Single Strand Sprocket
60 Chain Size
19 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Length Through Bore
0.875 in
Chain Sprocket Number
60
Bore Type
Bushed
Overall Length
1.5 in
Material Internal Use
Carbon Steel
Inch/Metric
Inch
Chain Pitch
0.750 in
Chain Sprocket Pitch
0.75 in
Type
3
Bore Size [Max]
1.5 in
Hub O.D.
2.5 in
Pitch Dia.
4.557 in
Bushing Series
H
Pitch Diameter
4.5567 in
Hub Length
0.42 in
Width Across Teeth
0.459 in
No. of Teeth
19
Bushing Bore Size [Max]
1.5 in
Bushing Bore [Max]
1.5 in
Bushing Bore Size [Min]
0.375 in
Single Strand Tooth Thickness
0.459 in
O.D.
4.945 in
Outside Dia.
4.945 in
Bushing Bore [Min]
0.375 in
Material External Use
Steel
Hub Dia.
2 1/2 in
Bore Size [Min]
0.375 in
No. of Teeth Rows Strands
1
Overall Length Less Threads
N/A
Material
Steel
Outside Dia. [Min]
4.945 in
Chain No.
60
No. of Strands Across
1
Bushing Type
Split Taper
Tooth Width
0.459 in
Caliper Diameter
4.0721 in
Construction Internal
Solid
Hardened Teeth
With Hardened Teeth
Hub Projection
0.42 in
Sprocket Style
B
Weight
2.01 LB
EAN or UPC
697950110837
We're here for you
with Service Centers across the country - We have your back