- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 60 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material Internal Use | Cast Iron |
| Hub Dia. | 5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 2.344 in |
| Bushing Bore Size [Max] | 2.938 in |
| Bore Type | Bushed |
| Outside Dia. | 9.498 in |
| Pitch Diameter | 9.549 in |
| Construction Internal | Web |
| Hub Type | A |
| No. of Teeth | 60 |
| Length Through Bore | 1.25 in |
| Pitch Dia. | 9.549 in |
| Material | Cast Iron |
| Type | H-2 |
| Finished Bore | N/A |
| Bore Range [Max] | 2.9375 in |
| Bushing Series | SF |
| Belt Pitch | 1/2 in |
| Bore Size [Max] | 2.938 in |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Material External Use | Cast Iron |
| Hardened Teeth | With Hardened Teeth |
| Belt Width | 2 in |
| Belt Size | H |
| Weight | 16.95 LB |
| EAN or UPC | 697950152370 |

