Single Strand Sprocket; 60 Chain Size; 20 Teeth; Requires H Split Taper Bushing
Item #100931958
each
Single Strand Sprocket
60 Chain Size
20 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bushing Bore [Max]
1.5 in
Width Across Teeth
0.459 in
O.D.
5.185 in
Hub O.D.
2.5 in
Hub Dia.
2 1/2 in
Chain No.
60
Outside Dia. [Min]
5.185 in
Hub Projection
0.42 in
Bushing Bore Size [Max]
1.5 in
Construction Internal
Solid
Bushing Series
H
Type
3
Hub Length
0.42 in
Chain Sprocket Pitch
0.75 in
No. of Teeth Rows Strands
1
No. of Strands Across
1
Material External Use
Steel
Overall Length
1.5 in
Outside Dia.
5.185 in
Material Internal Use
Carbon Steel
Pitch Diameter
4.7943 in
Bushing Bore Size [Min]
0.375 in
Sprocket Style
B
Inch/Metric
Inch
Bore Type
Bushed
Hardened Teeth
With Hardened Teeth
Caliper Diameter
4.3253 in
Material
Steel
Bushing Type
Split Taper
Tooth Width
0.459 in
Pitch Dia.
4.794 in
Single Strand Tooth Thickness
0.459 in
No. of Teeth
20
Bore Size [Min]
0.375 in
Length Through Bore
0.875 in
Overall Length Less Threads
N/A
Bore Size [Max]
1.5 in
Chain Sprocket Number
60
Bushing Bore [Min]
0.375 in
Chain Pitch
0.750 in
Weight
2.23 LB
EAN or UPC
697950110844
We're here for you
with Service Centers across the country - We have your back