Single Strand Sprocket; 60 Chain Size; 24 Teeth; Requires H Split Taper Bushing
Item #100931960
each
Single Strand Sprocket
60 Chain Size
24 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Outside Dia. [Min]
6.147 in
Tooth Width
0.459 in
Bushing Series
H
Inch/Metric
Inch
Bushing Type
Split Taper
Sprocket Style
B
Bore Size [Max]
1.5 in
Chain Sprocket Number
60
Single Strand Tooth Thickness
0.459 in
O.D.
6.147 in
Hub Length
0.44 in
Hub Projection
0.44 in
Outside Dia.
6.147 in
Bushing Bore [Min]
0.375 in
Hub Dia.
2 3/4 in
Hub O.D.
2.75 in
Material
Steel
Chain Sprocket Pitch
0.75 in
Caliper Diameter
5.277 in
Chain Pitch
0.750 in
Chain No.
60
Bore Type
Bushed
Pitch Dia.
5.746 in
No. of Teeth
24
Hardened Teeth
With Hardened Teeth
Material Internal Use
Carbon Steel
Overall Length Less Threads
N/A
Construction Internal
Welded
Bore Size [Min]
0.375 in
Bushing Bore Size [Max]
1.5 in
Overall Length
1.5 in
Bushing Bore Size [Min]
0.375 in
Material External Use
Steel
No. of Teeth Rows Strands
1
Width Across Teeth
0.459 in
Length Through Bore
0.875 in
No. of Strands Across
1
Type
3
Pitch Diameter
5.746 in
Bushing Bore [Max]
1.5 in
Weight
3.33 LB
EAN or UPC
697950138114
We're here for you
with Service Centers across the country - We have your back