Single Strand Sprocket; 60 Chain Size; 11 Teeth; Requires JA QD Bushing
Item #100932687
each
Single Strand Sprocket
60 Chain Size
11 Teeth
Requires QD JA Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Bushing Bore [Min]
0.375 in
Sprocket Style
B
Chain Sprocket Pitch
0.75 in
No. of Strands Across
1
Length Through Bore
0.56 in
No. of Teeth
11
Tooth Width
0.459 in
Material Internal Use
Carbon Steel
Chain Sprocket Number
60
Hub Projection
0.17 in
Bore Size [Min]
0.375 in
No. of Teeth Rows Strands
1
Overall Length Less Threads
N/A
Single Strand Tooth Thickness
0.459 in
Type
B
Hub Length
0.17 in
Overall Length
5/8 in
Bushing Type
QD
Material
Steel
Pitch Dia.
2.662 in
Outside Dia.
3.004 in
Width Across Teeth
0.459 in
Chain No.
60
Hub O.D.
1.9 in
Caliper Diameter
2.166 in
Bore Size [Max]
1.25 in
Outside Dia. [Min]
3.0040 in
Bushing Bore [Max]
1 1/4 in
Bushing Bore Size [Max]
1.25 in
Hardened Teeth
With Hardened Teeth
Bore Type
Bushed
O.D.
3.004 in
Bushing Bore Size [Min]
0.375 in
Material External Use
Steel
Bushing Series
JA
Construction Internal
Solid
Inch/Metric
Inch
Chain Pitch
0.750 in
Screw Size
#10-24 UNC
Pitch Diameter
2.662 in
Martin No.
60JA11H
Hub Dia.
1.9 in
Weight
0.46 LB
EAN or UPC
697950041919
We're here for you
with Service Centers across the country - We have your back