Single Strand Sprocket; 60 Chain Size; 13 Teeth; Requires JA QD Bushing
Item #105101772
each
Single Strand Sprocket
60 Chain Size
13 Teeth
Requires QD JA Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Chain Sprocket Pitch
0.75 in
Bushing Bore [Min]
0.375 in
Chain Pitch
0.750 in
Tooth Width
0.459 in
Hub O.D.
2.125 in
Martin No.
60JA13H
Bushing Type
QD
Material
Steel
Pitch Dia.
3.134 in
Bore Type
Bushed
Sprocket Style
B
Inch/Metric
Inch
Hardened Teeth
With Hardened Teeth
Hub Projection
0.17 in
Single Strand Tooth Thickness
0.459 in
Chain No.
60
Hub Dia.
2 1/8 in
Bushing Series
JA
Pitch Diameter
3.134 in
Screw Size
#10-24 UNC
Bore Size [Min]
0.375 in
Caliper Diameter
2.6421 in
Length Through Bore
0.56 in
Bore Size [Max]
1.25 in
Outside Dia. [Min]
3.4930 in
Material Internal Use
Carbon Steel
Chain Sprocket Number
60
Type
B
O.D.
3.493 in
Overall Length
5/8 in
Construction Internal
Solid
Width Across Teeth
0.459 in
Bushing Bore [Max]
1 1/4 in
Overall Length Less Threads
N/A
Outside Dia.
3.493 in
No. of Teeth Rows Strands
1
Material External Use
Steel
No. of Strands Across
1
Bushing Bore Size [Max]
1.25 in
Hub Length
0.17 in
Bushing Bore Size [Min]
0.375 in
No. of Teeth
13
Weight
0.74 LB
EAN or UPC
697950041933
We're here for you
with Service Centers across the country - We have your back