- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 60 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Pitch | 3/8 in |
| Teeth Face Width | 1 in |
| Bore Range [Max] | 2 in |
| Construction Internal | Spoked |
| Hub Dia. | 3 3/8 in |
| Bore Size [Min] | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore Size [Max] | 2 in |
| Bushing Type | QD |
| Bore Size [Max] | 2 in |
| Material External Use | Cast Iron |
| Hub Projection | 0.13 in |
| Type | G-3 |
| Pitch Diameter | 7.162 in |
| Bushing Series | SD |
| Pitch Dia. | 7.162 in |
| Outside Dia. | 7.1350 in |
| Bore Range [Min] | 1/2 in |
| Belt Width | 0.75 in |
| Hub Type | C |
| Finished Bore | N/A |
| Belt Size | L |
| Bore Type | Bushed |
| Bushing Bore Size [Min] | 0.5 in |
| Length Through Bore | 1 1/4 in |
| Material | Cast Iron |
| No. of Teeth | 60 |
| Material Internal Use | Cast Iron |
| Weight | 5.1 LB |
| EAN or UPC | 697950152400 |

