Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bore Size [Min]
0.5 in
O.D.
3.493 in
Width Across Teeth
0.459 in
Inch/Metric
Inch
Hub Dia.
3 in
Material Internal Use
Carbon Steel
Hub Projection
0.86 in
No. of Teeth Rows Strands
1
Hub Length
0.86 in
Chain Sprocket Pitch
0.75 in
Keyway
w/Keyway
No. of Strands Across
1
Sprocket Style
B
Bushing Series
P1
Hub O.D.
3 in
Tooth Width
0.459 in
Keyway Size
0.375 in
Material External Use
Steel
Construction Internal
Solid With Recess Groove
Outside Dia.
3.493 in
Bore Size [Max]
1.75 in
Hub Recessed
1
Outside Dia. [Min]
3.493 in
Material
Steel
Overall Length Less Threads
N/A
No. of Teeth
13
Single Strand Tooth Thickness
0.459 in
Chain No.
60
Bore Type
Bushed
Bushing Type
Split Taper
Pitch Dia.
3.134 in
Chain Sprocket Number
60
Pitch Diameter
3.1339 in
Hardened Teeth
With Hardened Teeth
Type
4
Bushing Bore Size [Max]
1.75 in
Bushing Bore Size [Min]
0.5 in
Bushing Bore [Max]
1.75 in
Chain Pitch
0.750 in
Length Through Bore
1.313 in
Bushing Bore [Min]
0.5 in
Hub OD @ Recess
2.263 in
Key Way Size
0.375 in
Caliper Diameter
2.6421 in
Hub Recess Depth
0.368 in
Overall Length
2.1875 in
Hub Recess Width
0.578 in
Weight
1.26 LB
EAN or UPC
697950097848
We're here for you
with Service Centers across the country - We have your back