Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Length Through Bore
1.313 in
Chain Pitch
0.750 in
Overall Length Less Threads
N/A
Bore Size [Max]
1.75 in
Hub Recessed
1
Bushing Series
P1
Outside Dia.
3.736 in
Material
Steel
O.D.
3.736 in
Material Internal Use
Carbon Steel
Type
4
Bushing Bore Size [Max]
1.75 in
Bushing Bore [Max]
1.75 in
Width Across Teeth
0.459 in
No. of Teeth
14
Bushing Bore [Min]
0.5 in
Single Strand Tooth Thickness
0.459 in
Hub Recess Width
0.2813 in
Construction Internal
Solid With Recess Groove
Hub Recess Depth
1/4 in
Bore Type
Bushed
Chain Sprocket Number
60
Bushing Bore Size [Min]
0.5 in
Chain Sprocket Pitch
0.75 in
Inch/Metric
Inch
Chain No.
60
Sprocket Style
B
Bushing Type
Split Taper
Hardened Teeth
With Hardened Teeth
Bore Size [Min]
0.5 in
No. of Strands Across
1
Keyway
w/Keyway
Overall Length
2.1875 in
Hub Dia.
3 in
Caliper Diameter
2.9015 in
Pitch Dia.
3.371 in
No. of Teeth Rows Strands
1
Tooth Width
0.459 in
Hub Projection
0.86 in
Hub O.D.
3 in
Keyway Size
0.375 in
Material External Use
Steel
Hub OD @ Recess
2.49 in
Outside Dia. [Min]
3.736 in
Key Way Size
0.375 in
Pitch Diameter
3.3705 in
Hub Length
0.86 in
Weight
1.48 LB
EAN or UPC
697950121284
We're here for you
with Service Centers across the country - We have your back