Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Outside Dia.
3.978 in
Material
Steel
Bore Size [Min]
0.5 in
Bushing Bore [Min]
0.5 in
Keyway
w/Keyway
Pitch Diameter
3.6073 in
Bushing Bore [Max]
1.75 in
No. of Strands Across
1
Bushing Series
P1
Bushing Bore Size [Max]
1.75 in
Hub Dia.
3 in
Sprocket Style
B
Chain Sprocket Number
60
Chain Pitch
0.750 in
Type
4
No. of Teeth
15
O.D.
3.978 in
Caliper Diameter
3.1185 in
Chain No.
60
Material Internal Use
Carbon Steel
Inch/Metric
Inch
Hub Recessed
1
Width Across Teeth
0.459 in
Tooth Width
0.459 in
Single Strand Tooth Thickness
0.459 in
Pitch Dia.
3.607 in
No. of Teeth Rows Strands
1
Construction Internal
Solid With Recess Groove
Hub O.D.
3 in
Hardened Teeth
With Hardened Teeth
Bushing Type
Split Taper
Chain Sprocket Pitch
0.75 in
Key Way Size
0.375 in
Overall Length
2.1875 in
Overall Length Less Threads
N/A
Hub Recess Width
0.2813 in
Hub Length
0.86 in
Bushing Bore Size [Min]
0.5 in
Material External Use
Steel
Bore Size [Max]
1.75 in
Length Through Bore
1.313 in
Outside Dia. [Min]
3.978 in
Hub OD @ Recess
2.733 in
Hub Recess Depth
0.1406 in
Keyway Size
0.375 in
Bore Type
Bushed
Hub Projection
0.86 in
Weight
1.71 LB
EAN or UPC
697950121291
We're here for you
with Service Centers across the country - We have your back