Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hub Projection
0.86 in
Width Across Teeth
0.459 in
Type
4
Tooth Width
0.459 in
Key Way Size
0.375 in
Chain Sprocket Pitch
0.75 in
Chain Pitch
0.750 in
Outside Dia.
4.221 in
Hub O.D.
3 in
No. of Strands Across
1
Keyway
w/Keyway
Pitch Dia.
3.844 in
Bushing Bore Size [Max]
1.75 in
Pitch Diameter
3.8444 in
O.D.
4.221 in
No. of Teeth Rows Strands
1
Overall Length Less Threads
N/A
Bore Size [Min]
0.5 in
Hub Dia.
3 in
Construction Internal
Solid
Bushing Bore [Min]
0.5 in
Hub Length
0.86 in
Chain Sprocket Number
60
Outside Dia. [Min]
4.221 in
Bushing Type
Split Taper
Material
Steel
Inch/Metric
Inch
Single Strand Tooth Thickness
0.459 in
Hardened Teeth
With Hardened Teeth
Bore Size [Max]
1.75 in
Caliper Diameter
3.3754 in
Material External Use
Steel
Bore Type
Bushed
Overall Length
2.1875 in
Keyway Size
0.375 in
Sprocket Style
B
Chain No.
60
Bushing Series
P1
Bushing Bore Size [Min]
0.5 in
Material Internal Use
Carbon Steel
Bushing Bore [Max]
1.75 in
Length Through Bore
1.313 in
No. of Teeth
16
Weight
1.98 LB
EAN or UPC
697950121307
We're here for you
with Service Centers across the country - We have your back