Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bushing Bore [Min]
0.5 in
Material
Steel
Chain Sprocket Pitch
0.75 in
Bushing Bore [Max]
1.75 in
Type
4
Key Way Size
0.375 in
Chain No.
60
Bushing Type
Split Taper
Outside Dia. [Min]
4.462 in
Width Across Teeth
0.459 in
Construction Internal
Solid
Bushing Bore Size [Min]
0.5 in
Overall Length
2.1875 in
Pitch Diameter
4.0816 in
Overall Length Less Threads
N/A
Hub Dia.
3 in
Bore Size [Min]
0.5 in
No. of Strands Across
1
O.D.
4.462 in
Outside Dia.
4.462 in
Chain Pitch
0.750 in
Inch/Metric
Inch
Hardened Teeth
With Hardened Teeth
Keyway
w/Keyway
Material External Use
Steel
Sprocket Style
B
Bushing Series
P1
Keyway Size
0.375 in
Bore Type
Bushed
Length Through Bore
1.313 in
No. of Teeth
17
Bore Size [Max]
1.75 in
Pitch Dia.
4.082 in
Single Strand Tooth Thickness
0.459 in
Hub Projection
0.86 in
Chain Sprocket Number
60
Caliper Diameter
3.5952 in
Bushing Bore Size [Max]
1.75 in
No. of Teeth Rows Strands
1
Tooth Width
0.459 in
Hub O.D.
3 in
Material Internal Use
Carbon Steel
Hub Length
0.86 in
Weight
2.13 LB
EAN or UPC
697950121314
We're here for you
with Service Centers across the country - We have your back