Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Sprocket Pitch
0.75 in
Keyway Size
0.375 in
Tooth Width
0.459 in
Material Internal Use
Carbon Steel
Bushing Bore [Max]
1.75 in
Inch/Metric
Inch
Caliper Diameter
3.8501 in
Sprocket Style
B
Hub O.D.
3 in
Hub Dia.
3 in
Bushing Type
Split Taper
Hub Projection
0.86 in
Material
Steel
Width Across Teeth
0.459 in
Construction Internal
Solid
Bushing Bore Size [Min]
0.5 in
Outside Dia.
4.703 in
Bushing Series
P1
Overall Length
2.1875 in
Chain Pitch
0.750 in
Single Strand Tooth Thickness
0.459 in
Hub Length
0.86 in
Chain No.
60
Outside Dia. [Min]
4.703 in
Chain Sprocket Number
60
Type
4
Pitch Dia.
4.319 in
Length Through Bore
1.313 in
Pitch Diameter
4.3191 in
Bore Size [Min]
0.5 in
No. of Teeth Rows Strands
1
Bushing Bore [Min]
0.5 in
O.D.
4.703 in
Bore Size [Max]
1.75 in
No. of Strands Across
1
Keyway
w/Keyway
Bore Type
Bushed
Key Way Size
0.375 in
No. of Teeth
18
Bushing Bore Size [Max]
1.75 in
Material External Use
Steel
Hardened Teeth
With Hardened Teeth
Overall Length Less Threads
N/A
Weight
2.32 LB
EAN or UPC
697950121321
We're here for you
with Service Centers across the country - We have your back