Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Construction Internal
Solid
Overall Length
2.1875 in
Keyway
w/Keyway
Overall Length Less Threads
N/A
Bushing Type
Split Taper
Width Across Teeth
0.459 in
Inch/Metric
Inch
Tooth Width
0.459 in
Caliper Diameter
4.549 in
Chain Sprocket Number
60
Bushing Series
P1
Material
Steel
Hub O.D.
3 in
Outside Dia. [Min]
5.426 in
Bore Size [Min]
0.5 in
Length Through Bore
1.313 in
Bore Size [Max]
1.75 in
Type
4
Bushing Bore [Max]
1.75 in
O.D.
5.426 in
Bore Type
Bushed
Bushing Bore [Min]
0.5 in
Material External Use
Steel
Bushing Bore Size [Max]
1.75 in
Hub Projection
0.86 in
Chain Sprocket Pitch
0.75 in
Pitch Dia.
5.032 in
Chain No.
60
Outside Dia.
5.426 in
Single Strand Tooth Thickness
0.459 in
Chain Pitch
0.750 in
Sprocket Style
B
Bushing Bore Size [Min]
0.5 in
Hub Dia.
3 in
Hub Length
0.86 in
No. of Teeth
21
Hardened Teeth
With Hardened Teeth
Keyway Size
0.375 in
Material Internal Use
Carbon Steel
Pitch Diameter
5.0321 in
No. of Strands Across
1
No. of Teeth Rows Strands
1
Key Way Size
0.375 in
Weight
2.97 LB
EAN or UPC
697950121352
We're here for you
with Service Centers across the country - We have your back