Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hardened Teeth
With Hardened Teeth
Length Through Bore
1.313 in
No. of Teeth Rows Strands
1
Bushing Bore [Min]
0.5 in
Outside Dia.
5.666 in
Pitch Diameter
5.27 in
No. of Strands Across
1
Hub O.D.
3 in
Inch/Metric
Inch
Hub Projection
0.86 in
Bore Size [Max]
1.75 in
Caliper Diameter
4.801 in
Bushing Bore Size [Max]
1.75 in
Material Internal Use
Carbon Steel
Hub Dia.
3 in
Bore Size [Min]
0.5 in
Key Way Size
0.375 in
Overall Length Less Threads
N/A
No. of Teeth
22
Sprocket Style
B
Overall Length
2.1875 in
Single Strand Tooth Thickness
0.459 in
Bushing Series
P1
Pitch Dia.
5.27 in
Bushing Bore [Max]
1.75 in
Chain Sprocket Pitch
0.75 in
Construction Internal
Solid
Hub Length
0.86 in
Outside Dia. [Min]
5.666 in
Bushing Type
Split Taper
Width Across Teeth
0.459 in
Tooth Width
0.459 in
Chain No.
60
Keyway Size
0.375 in
Material
Steel
Keyway
w/Keyway
Chain Sprocket Number
60
O.D.
5.666 in
Type
4
Chain Pitch
0.750 in
Bore Type
Bushed
Material External Use
Steel
Bushing Bore Size [Min]
0.5 in
Weight
3.21 LB
EAN or UPC
697950121369
We're here for you
with Service Centers across the country - We have your back