Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
O.D.
5.907 in
Pitch Dia.
5.508 in
Outside Dia. [Min]
5.907 in
Material
Steel
Outside Dia.
5.907 in
Hub Length
0.86 in
Single Strand Tooth Thickness
0.459 in
No. of Teeth
23
Bushing Type
Split Taper
Chain Sprocket Pitch
0.75 in
No. of Teeth Rows Strands
1
Hardened Teeth
With Hardened Teeth
Caliper Diameter
5.0262 in
Width Across Teeth
0.459 in
Length Through Bore
1.313 in
Bore Type
Bushed
Material External Use
Steel
Keyway Size
0.375 in
Bushing Bore Size [Max]
1.75 in
Bushing Series
P1
Bore Size [Max]
1.75 in
Construction Internal
Solid
Overall Length
2.1875 in
Inch/Metric
Inch
Tooth Width
0.459 in
Material Internal Use
Carbon Steel
Bushing Bore Size [Min]
0.5 in
Type
4
Pitch Diameter
5.508 in
Keyway
w/Keyway
Hub Dia.
3 in
Bushing Bore [Max]
1.75 in
Chain Sprocket Number
60
Key Way Size
0.375 in
Sprocket Style
B
Chain No.
60
Hub O.D.
3 in
Bore Size [Min]
0.5 in
Chain Pitch
0.750 in
Hub Projection
0.86 in
Bushing Bore [Min]
0.5 in
Overall Length Less Threads
N/A
No. of Strands Across
1
Weight
3.46 LB
EAN or UPC
697950121376
We're here for you
with Service Centers across the country - We have your back