Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Type
4
Hub Projection
0.88 in
Chain No.
60
Bushing Type
Split Taper
Outside Dia.
6.387 in
Chain Sprocket Pitch
0.75 in
Outside Dia. [Min]
6.387 in
Sprocket Style
B
Material
Steel
Pitch Dia.
5.984 in
Hub Dia.
3 1/4 in
Inch/Metric
Inch
Material Internal Use
Carbon Steel
Overall Length Less Threads
N/A
No. of Strands Across
1
Bore Type
Bushed
Bore Size [Max]
1.75 in
Material External Use
Steel
Hub Length
0.88 in
Length Through Bore
1.313 in
Bushing Bore Size [Max]
1.75 in
Keyway
w/Keyway
Bushing Series
P1
Hardened Teeth
With Hardened Teeth
Hub O.D.
3 in
Key Way Size
0.375 in
Width Across Teeth
0.459 in
Bore Size [Min]
0.5 in
Overall Length
2.1875 in
No. of Teeth
25
Single Strand Tooth Thickness
0.459 in
O.D.
6.387 in
Tooth Width
0.459 in
Bushing Bore Size [Min]
0.5 in
Construction Internal
Welded
Bushing Bore [Min]
0.5 in
Chain Pitch
0.750 in
Keyway Size
0.375 in
Bushing Bore [Max]
1.75 in
Caliper Diameter
5.5032 in
Chain Sprocket Number
60
No. of Teeth Rows Strands
1
Pitch Diameter
5.984 in
Weight
4.19 LB
EAN or UPC
697950138138
We're here for you
with Service Centers across the country - We have your back