Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Key Way Size
0.375 in
Pitch Diameter
6.2222 in
Hardened Teeth
With Hardened Teeth
Keyway Size
0.375 in
Width Across Teeth
0.459 in
Overall Length
2.1875 in
Bore Size [Min]
0.5 in
Bushing Bore Size [Min]
0.5 in
Type
4
Outside Dia. [Min]
6.627 in
Outside Dia.
6.627 in
Hub O.D.
3 in
Chain Pitch
0.750 in
Material External Use
Steel
Keyway
w/Keyway
Material
Steel
Chain No.
60
Overall Length Less Threads
N/A
Bushing Series
P1
Bushing Bore Size [Max]
1.75 in
Sprocket Style
B
Bushing Bore [Min]
0.5 in
No. of Teeth Rows Strands
1
Pitch Dia.
6.222 in
Length Through Bore
1.313 in
Bore Type
Bushed
Material Internal Use
Carbon Steel
Single Strand Tooth Thickness
0.459 in
Bore Size [Max]
1.75 in
Bushing Bore [Max]
1.75 in
Bushing Type
Split Taper
Hub Projection
0.88 in
O.D.
6.627 in
Hub Length
0.88 in
Tooth Width
0.459 in
No. of Strands Across
1
Chain Sprocket Pitch
0.75 in
Inch/Metric
Inch
No. of Teeth
26
Caliper Diameter
5.7532 in
Hub Dia.
3 1/4 in
Construction Internal
Welded
Chain Sprocket Number
60
Weight
4.46 LB
EAN or UPC
697950138145
We're here for you
with Service Centers across the country - We have your back