Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bore Type
Bushed
Caliper Diameter
6.2296 in
Chain No.
60
Pitch Dia.
6.699 in
Type
4
Chain Pitch
0.750 in
Bushing Bore [Max]
1.75 in
Construction Internal
Welded
Hub Length
0.88 in
Bushing Type
Split Taper
Material Internal Use
Carbon Steel
Hub Dia.
3 1/4 in
Overall Length
2.1875 in
Overall Length Less Threads
N/A
Material
Steel
Inch/Metric
Inch
O.D.
7.106 in
Bore Size [Max]
1.75 in
No. of Teeth
28
Outside Dia.
7.106 in
Width Across Teeth
0.459 in
No. of Strands Across
1
Chain Sprocket Pitch
0.75 in
Outside Dia. [Min]
7.106 in
Bushing Series
P1
Tooth Width
0.459 in
Keyway Size
0.375 in
No. of Teeth Rows Strands
1
Keyway
w/Keyway
Hardened Teeth
With Hardened Teeth
Hub Projection
0.88 in
Bushing Bore Size [Min]
0.5 in
Material External Use
Steel
Bore Size [Min]
0.5 in
Chain Sprocket Number
60
Bushing Bore [Min]
0.5 in
Key Way Size
0.375 in
Pitch Diameter
6.6986 in
Length Through Bore
1.313 in
Single Strand Tooth Thickness
0.459 in
Bushing Bore Size [Max]
1.75 in
Hub O.D.
3 in
Sprocket Style
B
Weight
5.04 LB
EAN or UPC
697950138176
We're here for you
with Service Centers across the country - We have your back