Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Keyway Size
0.375 in
Hub Projection
0.88 in
Key Way Size
0.375 in
Construction Internal
Welded
Inch/Metric
Inch
Material
Steel
Single Strand Tooth Thickness
0.459 in
Bushing Bore Size [Min]
0.5 in
Hub O.D.
3 in
Bore Size [Min]
0.5 in
Tooth Width
0.459 in
Chain Sprocket Pitch
0.75 in
Bushing Type
Split Taper
Overall Length Less Threads
N/A
No. of Strands Across
1
Hardened Teeth
With Hardened Teeth
Sprocket Style
B
Hub Dia.
3 1/4 in
Chain Pitch
0.750 in
Bushing Bore [Max]
1.75 in
Bushing Bore Size [Max]
1.75 in
Chain No.
60
Material External Use
Steel
Keyway
w/Keyway
Pitch Diameter
7.1751 in
Chain Sprocket Number
60
No. of Teeth Rows Strands
1
Bore Size [Max]
1.75 in
Overall Length
2.1875 in
Bushing Series
P1
Bore Type
Bushed
Width Across Teeth
0.459 in
Length Through Bore
1.313 in
Outside Dia. [Min]
7.586 in
Hub Length
0.88 in
Material Internal Use
Carbon Steel
Bushing Bore [Min]
0.5 in
Pitch Dia.
7.175 in
Type
4
Caliper Diameter
6.7061 in
Outside Dia.
7.586 in
No. of Teeth
30
O.D.
7.586 in
Weight
5.66 LB
EAN or UPC
697950138183
We're here for you
with Service Centers across the country - We have your back