Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Type
4
Pitch Dia.
4.794 in
Pitch Diameter
4.7943 in
Caliper Diameter
4.3253 in
Material Internal Use
Carbon Steel
O.D.
5.185 in
Hardened Teeth
With Hardened Teeth
Bore Size [Max]
2.688 in
Keyway Size
0.5 in
No. of Teeth
20
Sprocket Style
B
Hub Recess Depth
0.0938 in
Bushing Bore [Max]
2.6875 in
Overall Length Less Threads
N/A
Hub Length
1.3 in
Bore Size [Min]
0.75 in
Hub Dia.
4 1/8 in
Keyway
w/Keyway
Single Strand Tooth Thickness
0.459 in
No. of Strands Across
1
Tooth Width
0.459 in
No. of Teeth Rows Strands
1
Bushing Type
Split Taper
Material External Use
Steel
Material
Steel
Bore Type
Bushed
Hub Recessed
1
Chain Sprocket Number
60
Width Across Teeth
0.459 in
Outside Dia.
5.185 in
Key Way Size
0.5 in
Outside Dia. [Min]
5.185 in
Hub Recess Width
0.2813 in
Bushing Bore Size [Min]
0.75 in
Inch/Metric
Inch
Construction Internal
Solid With Recess Groove
Bushing Bore [Min]
0.75 in
Chain Sprocket Pitch
0.75 in
Hub OD @ Recess
3.94 in
Hub O.D.
4.125 in
Length Through Bore
1.75 in
Overall Length
2.78125 in
Chain No.
60
Chain Pitch
0.750 in
Bushing Bore Size [Max]
2.688 in
Bushing Series
Q1
Hub Projection
1.3 in
Weight
3.73 LB
EAN or UPC
697950121383
We're here for you
with Service Centers across the country - We have your back