Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Material
Steel
Key Way Size
0.5 in
Bushing Bore Size [Max]
2.688 in
Bushing Bore [Min]
0.75 in
Bore Size [Min]
0.75 in
No. of Teeth
21
Bushing Type
Split Taper
Bushing Bore [Max]
2.6875 in
No. of Strands Across
1
Material Internal Use
Carbon Steel
Tooth Width
0.459 in
Keyway
w/Keyway
Length Through Bore
1.75 in
Outside Dia. [Min]
5.426 in
Construction Internal
Solid
Hub Projection
1.3 in
Bore Type
Bushed
Overall Length
2.78125 in
Chain No.
60
Inch/Metric
Inch
No. of Teeth Rows Strands
1
Chain Pitch
0.750 in
Hub O.D.
4.125 in
Keyway Size
0.5 in
Hardened Teeth
With Hardened Teeth
Chain Sprocket Number
60
Pitch Dia.
5.032 in
Single Strand Tooth Thickness
0.459 in
Pitch Diameter
5.0321 in
Hub Dia.
4 1/8 in
Type
4
O.D.
5.426 in
Hub Length
1.3 in
Sprocket Style
B
Material External Use
Steel
Width Across Teeth
0.459 in
Bore Size [Max]
2.688 in
Chain Sprocket Pitch
0.75 in
Overall Length Less Threads
N/A
Outside Dia.
5.426 in
Bushing Series
Q1
Caliper Diameter
4.549 in
Bushing Bore Size [Min]
0.75 in
Weight
4.04 LB
EAN or UPC
697950121390
We're here for you
with Service Centers across the country - We have your back