Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Width Across Teeth
0.459 in
Overall Length
2.78125 in
Overall Length Less Threads
N/A
Length Through Bore
1.75 in
No. of Teeth Rows Strands
1
Type
4
Material Internal Use
Carbon Steel
Caliper Diameter
5.0262 in
Keyway Size
0.5 in
Bore Size [Min]
0.75 in
Hardened Teeth
With Hardened Teeth
Bushing Bore Size [Min]
0.75 in
Chain Pitch
0.750 in
Keyway
w/Keyway
Bushing Bore [Max]
2.6875 in
Hub Length
1.3 in
Single Strand Tooth Thickness
0.459 in
Chain Sprocket Number
60
Inch/Metric
Inch
Outside Dia. [Min]
5.907 in
O.D.
5.907 in
Bore Type
Bushed
Material
Steel
Sprocket Style
B
Hub Dia.
4 1/8 in
Tooth Width
0.459 in
Pitch Diameter
5.508 in
Pitch Dia.
5.508 in
Bushing Bore Size [Max]
2.688 in
Hub Projection
1.3 in
Construction Internal
Solid
Material External Use
Steel
Bushing Bore [Min]
0.75 in
Hub O.D.
4.125 in
No. of Teeth
23
Bushing Type
Split Taper
Bore Size [Max]
2.688 in
Chain No.
60
Chain Sprocket Pitch
0.75 in
Key Way Size
0.5 in
Outside Dia.
5.907 in
Bushing Series
Q1
No. of Strands Across
1
Weight
4.53 LB
EAN or UPC
697950121413
We're here for you
with Service Centers across the country - We have your back