Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Outside Dia.
6.147 in
Material Internal Use
Carbon Steel
Bushing Bore Size [Min]
0.75 in
Bushing Series
Q1
Chain No.
60
Material External Use
Steel
O.D.
6.147 in
Type
4
No. of Teeth
24
Chain Sprocket Pitch
0.75 in
Bushing Bore [Max]
2.6875 in
Bore Size [Min]
0.75 in
Construction Internal
Welded
Bushing Bore [Min]
0.75 in
Material
Steel
Pitch Dia.
5.746 in
Chain Pitch
0.750 in
Outside Dia. [Min]
6.147 in
Chain Sprocket Number
60
Single Strand Tooth Thickness
0.459 in
Length Through Bore
1.75 in
Hub Projection
1.31 in
Tooth Width
0.459 in
Width Across Teeth
0.459 in
Keyway Size
0.5 in
Overall Length Less Threads
N/A
Bore Size [Max]
2.688 in
Hub O.D.
4.25 in
Bore Type
Bushed
Bushing Bore Size [Max]
2.688 in
No. of Strands Across
1
Keyway
w/Keyway
Bushing Type
Split Taper
Hardened Teeth
With Hardened Teeth
Caliper Diameter
5.277 in
Key Way Size
0.5 in
Hub Dia.
4 1/4 in
Inch/Metric
Inch
Overall Length
2.78125 in
No. of Teeth Rows Strands
1
Pitch Diameter
5.746 in
Hub Length
1.31 in
Sprocket Style
B
Weight
5.1 LB
EAN or UPC
697950122663
We're here for you
with Service Centers across the country - We have your back