Skip to content Skip to navigation menu
Single Strand Sprocket; 60 Chain Size; 47 Teeth; Requires Q1 Split Taper Bushing

60Q47

Single Strand Sprocket; 60 Chain Size; 47 Teeth; Requires Q1 Split Taper Bushing
Item #100971032
  • Single Strand Sprocket
  • 60 Chain Size
  • 47 Teeth
  • Requires Split Taper Q1 Bushing
  • Without Hardened Teeth
Single Strand Sprocket; 60 Chain Size; 47 Teeth; Requires Q1 Split Taper Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 60 Chain Size
  • 47 Teeth
  • Requires Split Taper Q1 Bushing
  • Without Hardened Teeth

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings
Keyway w/Keyway
Pitch Dia. 11.229 in
Bushing Bore Size [Min] 0.75 in
Construction Internal Welded
Caliper Diameter 10.7535 in
Chain Pitch 0.750 in
Tooth Width 0.459 in
Bore Size [Min] 0.75 in
Material Internal Use Carbon Steel
Overall Length Less Threads N/A
Inch/Metric Inch
Bore Type Bushed
Material External Use Steel
Length Through Bore 1.75 in
Chain No. 60
Bushing Bore Size [Max] 2.688 in
Pitch Diameter 11.2288 in
Hub Length 1.31 in
Key Way Size 0.5 in
No. of Strands Across 1
Single Strand Tooth Thickness 0.459 in
Material Steel
O.D. 11.654 in
Hub Projection 1.31 in
Chain Sprocket Pitch 0.75 in
Bushing Type Split Taper
Bushing Bore [Min] 0.75 in
Hardened Teeth Without Hardened Teeth
Overall Length 2.78125 in
Outside Dia. 11.654 in
Hub Dia. 4 1/4 in
Hub O.D. 4.25 in
Bore Size [Max] 2.688 in
No. of Teeth 47
No. of Teeth Rows Strands 1
Sprocket Style B
Width Across Teeth 0.459 in
Chain Sprocket Number 60
Type B
Bushing Series Q1
Keyway Size 0.5 in
Bushing Bore [Max] 2.6875 in
Outside Dia. [Min] 11.654 in
Weight 13.82 LB
EAN or UPC 697950124322
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison