Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Material Internal Use
Carbon Steel
No. of Teeth Rows Strands
1
Bushing Bore [Max]
2 in
Overall Length
3/4 in
Overall Length Less Threads
N/A
Bushing Bore Size [Max]
2 in
Hub Dia.
3 1/4 in
Chain Pitch
0.750 in
Caliper Diameter
3.5952 in
Hardened Teeth
With Hardened Teeth
Bushing Series
SDS
Bore Type
Bushed
O.D.
4.462 in
Length Through Bore
0.75 in
Hub Projection
0.3 in
Chain Sprocket Pitch
0.75 in
Tooth Width
0.459 in
No. of Strands Across
1
Martin No.
60SDS17H
Chain Sprocket Number
60
Inch/Metric
Inch
Screw Size
1/4-20 UNC
Bore Size [Min]
0.5 in
Outside Dia. [Min]
4.4620 in
Material
Steel
Width Across Teeth
0.459 in
Single Strand Tooth Thickness
0.459 in
Chain No.
60
Pitch Dia.
4.082 in
No. of Teeth
17
Bushing Type
QD
Pitch Diameter
4.082 in
Bore Size [Max]
2 in
Hub O.D.
3.25 in
Sprocket Style
B
Outside Dia.
4.462 in
Bushing Bore Size [Min]
0.5 in
Type
B
Material External Use
Steel
Hub Length
0.3 in
Construction Internal
Solid
Bushing Bore [Min]
0.5 in
Weight
1.36 LB
EAN or UPC
697950041971
We're here for you
with Service Centers across the country - We have your back