Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Length Through Bore
0.75 in
No. of Teeth Rows Strands
1
Sprocket Style
B
Chain No.
60
Hardened Teeth
With Hardened Teeth
Bore Size [Max]
2 in
Chain Sprocket Pitch
0.75 in
Hub Projection
0.31 in
Construction Internal
Welded
Type
B
Bushing Type
QD
Tooth Width
0.459 in
Material External Use
Steel
Martin No.
60SDS24H
Bore Type
Bushed
Bore Size [Min]
0.5 in
Screw Size
1/4-20 UNC
Chain Sprocket Number
60
Bushing Bore Size [Max]
2 in
Hub Dia.
3 1/4 in
Chain Pitch
0.750 in
Material
Steel
O.D.
6.147 in
Pitch Dia.
5.746 in
Outside Dia.
6.147 in
Material Internal Use
Carbon Steel
Bushing Bore [Max]
2 in
Bushing Series
SDS
Inch/Metric
Inch
No. of Strands Across
1
Caliper Diameter
5.277 in
Single Strand Tooth Thickness
0.459 in
Width Across Teeth
0.459 in
Outside Dia. [Min]
6.1470 in
Hub Length
0.31 in
Overall Length Less Threads
N/A
Bushing Bore [Min]
0.5 in
No. of Teeth
24
Hub O.D.
3.25 in
Bushing Bore Size [Min]
0.5 in
Overall Length
3/4 in
Pitch Diameter
5.746 in
Weight
2.96 LB
EAN or UPC
697950042046
We're here for you
with Service Centers across the country - We have your back