Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Material
Steel
Hub Length
0.31 in
Bushing Series
SDS
Pitch Diameter
5.984 in
Overall Length
3/4 in
Type
B
Hardened Teeth
With Hardened Teeth
Overall Length Less Threads
N/A
Bore Size [Max]
2 in
O.D.
6.387 in
Bushing Bore Size [Min]
0.5 in
Bushing Type
QD
Outside Dia.
6.387 in
Screw Size
1/4-20 UNC
Outside Dia. [Min]
6.3870 in
Inch/Metric
Inch
Hub O.D.
3.25 in
Chain Pitch
0.750 in
Bushing Bore Size [Max]
2 in
Material Internal Use
Carbon Steel
No. of Strands Across
1
Hub Dia.
3 1/4 in
Bushing Bore [Min]
0.5 in
Hub Projection
0.31 in
Sprocket Style
B
No. of Teeth Rows Strands
1
No. of Teeth
25
Bore Type
Bushed
Chain Sprocket Number
60
Chain No.
60
Length Through Bore
0.75 in
Caliper Diameter
5.5032 in
Bore Size [Min]
0.5 in
Material External Use
Steel
Single Strand Tooth Thickness
0.459 in
Width Across Teeth
0.459 in
Bushing Bore [Max]
2 in
Martin No.
60SDS25H
Pitch Dia.
5.984 in
Chain Sprocket Pitch
0.75 in
Construction Internal
Welded
Tooth Width
0.459 in
Weight
3.24 LB
EAN or UPC
697950042053
We're here for you
with Service Centers across the country - We have your back