Skip to content Skip to navigation menu
Single Strand Sprocket; 60 Chain Size; 45 Teeth; Requires SF QD Bushing

60SF45

Single Strand Sprocket; 60 Chain Size; 45 Teeth; Requires SF QD Bushing
Item #100804345
  • Single Strand Sprocket
  • 60 Chain Size
  • 45 Teeth
  • Requires QD SF Bushing
  • Without Hardened Teeth
Single Strand Sprocket; 60 Chain Size; 45 Teeth; Requires SF QD Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 60 Chain Size
  • 45 Teeth
  • Requires QD SF Bushing
  • Without Hardened Teeth

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings
Length Through Bore 1.25 in
Hub O.D. 4.75 in
Hub Dia. 4 3/4 in
No. of Strands Across 1
Material Steel
O.D. 11.175 in
Hub Length 0.81 in
Bushing Type QD
Outside Dia. 11.175 in
Bore Size [Min] 0.5 in
Width Across Teeth 0.459 in
Bushing Bore [Max] 2 15/16 in
Construction Internal Welded
Martin No. 60SF45
Bushing Bore [Min] 0.5 in
Pitch Dia. 10.752 in
Screw Size 3/8-16 UNC
Overall Length 1 1/4 in
Chain No. 60
Pitch Diameter 10 3/4 in
Inch/Metric Inch
Bore Type Bushed
Material Internal Use Carbon Steel
Sprocket Style B
No. of Teeth Rows Strands 1
Tooth Width 0.459 in
Bushing Series SF
Bushing Bore Size [Min] 0.5 in
Bore Size [Max] 2.938 in
Type B
Chain Sprocket Pitch 0.75 in
Bushing Bore Size [Max] 2.938 in
Chain Sprocket Number 60
Overall Length Less Threads N/A
No. of Teeth 45
Chain Pitch 0.750 in
Hardened Teeth Without Hardened Teeth
Single Strand Tooth Thickness 0.459 in
Material External Use Steel
Hub Projection 0.81 in
Outside Dia. [Min] 11.1750 in
Caliper Diameter 10.28 in
Weight 12.4 LB
EAN or UPC 697950017891
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison