Single Strand Sprocket; 60 Chain Size; 14 Teeth; Requires SH QD Bushing
Item #105090872
each
Single Strand Sprocket
60 Chain Size
14 Teeth
Requires QD SH Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Overall Length
13/16 in
Bore Size [Min]
0.5 in
Bore Size [Max]
1.688 in
Bushing Bore [Max]
1 5/8 in
Tooth Width
0.459 in
Material
Steel
Material External Use
Steel
Overall Length Less Threads
N/A
No. of Strands Across
1
Chain Sprocket Pitch
0.75 in
Hub Length
0.72 in
Pitch Dia.
3.371 in
Sprocket Style
B
Pitch Diameter
3.371 in
O.D.
3.736 in
Material Internal Use
Carbon Steel
Single Strand Tooth Thickness
0.459 in
Inch/Metric
Inch
Bushing Bore Size [Max]
1.688 in
Bushing Type
QD
Hub O.D.
2.638 in
Type
B
Screw Size
1/4-20 UNC
Chain Sprocket Number
60
Construction Internal
Solid
Hardened Teeth
With Hardened Teeth
Bushing Bore [Min]
0.5 in
Caliper Diameter
2.9015 in
Length Through Bore
0.812 in
Bore Type
Bushed
Hub Dia.
2.64 in
Width Across Teeth
0.459 in
Martin No.
60SH14H
Outside Dia.
3.736 in
Bushing Bore Size [Min]
0.5 in
Hub Projection
0.72 in
No. of Teeth Rows Strands
1
Outside Dia. [Min]
3.7360 in
Chain No.
60
No. of Teeth
14
Chain Pitch
0.750 in
Bushing Series
SH
Weight
0.88 LB
EAN or UPC
697950041940
We're here for you
with Service Centers across the country - We have your back