Single Strand Sprocket; 60 Chain Size; 15 Teeth; Requires SH QD Bushing
Item #105103162
each
Single Strand Sprocket
60 Chain Size
15 Teeth
Requires QD SH Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Single Strand Tooth Thickness
0.459 in
No. of Teeth Rows Strands
1
No. of Teeth
15
Pitch Diameter
3.607 in
Overall Length
13/16 in
Screw Size
1/4-20 UNC
Material
Steel
Bushing Bore [Max]
1 5/8 in
Hub Length
0.72 in
Hub Dia.
2 3/4 in
Bore Size [Min]
0.5 in
Material Internal Use
Carbon Steel
Bore Type
Bushed
Width Across Teeth
0.459 in
Chain No.
60
Pitch Dia.
3.607 in
Chain Sprocket Pitch
0.75 in
Length Through Bore
0.812 in
Martin No.
60SH15H
Hardened Teeth
With Hardened Teeth
Chain Pitch
0.750 in
O.D.
3.978 in
Bushing Type
QD
Overall Length Less Threads
N/A
Material External Use
Steel
Outside Dia. [Min]
3.9780 in
Bushing Bore Size [Min]
0.5 in
Sprocket Style
B
Hub O.D.
2.75 in
Bushing Series
SH
Chain Sprocket Number
60
Bushing Bore [Min]
0.5 in
Inch/Metric
Inch
Outside Dia.
3.978 in
Bore Size [Max]
1.688 in
Type
B
Bushing Bore Size [Max]
1.688 in
No. of Strands Across
1
Construction Internal
Solid
Hub Projection
0.72 in
Tooth Width
0.459 in
Caliper Diameter
3.1185 in
Weight
1.1 LB
EAN or UPC
697950041957
We're here for you
with Service Centers across the country - We have your back