Single Strand Sprocket; 60 Chain Size; 16 Teeth; Requires SH QD Bushing
Item #105102198
each
Single Strand Sprocket
60 Chain Size
16 Teeth
Requires QD SH Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Pitch Dia.
3.844 in
Width Across Teeth
0.459 in
Martin No.
60SH16H
Bushing Bore Size [Max]
1.688 in
Material Internal Use
Carbon Steel
No. of Teeth
16
Bushing Bore [Min]
0.5 in
Material
Steel
O.D.
4.221 in
Bore Size [Max]
1.688 in
Single Strand Tooth Thickness
0.459 in
Outside Dia. [Min]
4.2210 in
Screw Size
1/4-20 UNC
Hub Projection
0.72 in
Caliper Diameter
3.3754 in
Bore Size [Min]
0.5 in
Construction Internal
Solid
Overall Length Less Threads
N/A
Hub Length
0.72 in
Bushing Bore Size [Min]
0.5 in
Sprocket Style
B
Overall Length
13/16 in
Chain Pitch
0.750 in
Bushing Series
SH
Material External Use
Steel
Hub O.D.
2.75 in
Inch/Metric
Inch
No. of Teeth Rows Strands
1
Bore Type
Bushed
Bushing Type
QD
Pitch Diameter
3.844 in
Hub Dia.
2 3/4 in
Hardened Teeth
With Hardened Teeth
Chain Sprocket Pitch
0.75 in
Type
B
Chain No.
60
No. of Strands Across
1
Chain Sprocket Number
60
Length Through Bore
0.812 in
Outside Dia.
4.221 in
Tooth Width
0.459 in
Bushing Bore [Max]
1 5/8 in
Weight
1.24 LB
EAN or UPC
697950041964
We're here for you
with Service Centers across the country - We have your back