Single Strand Sprocket; 60 Chain Size; 26 Teeth; Requires SK QD Bushing
Item #101639368
each
Single Strand Sprocket
60 Chain Size
26 Teeth
Requires QD SK Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Length Through Bore
1.25 in
Hardened Teeth
With Hardened Teeth
Bushing Bore Size [Min]
0.5 in
Width Across Teeth
0.459 in
Outside Dia.
6.627 in
Chain Sprocket Pitch
0.75 in
Material
Steel
Bushing Bore Size [Max]
2.625 in
Outside Dia. [Min]
6.6270 in
Inch/Metric
Inch
Bore Type
Bushed
Overall Length Less Threads
N/A
Tooth Width
0.459 in
Chain Pitch
0.750 in
Pitch Dia.
6.222 in
Bore Size [Min]
0.5 in
Bushing Bore [Min]
0.5 in
Chain Sprocket Number
60
No. of Strands Across
1
Bushing Type
QD
Martin No.
60SK26H
Sprocket Style
B
Bushing Bore [Max]
2 5/8 in
Material Internal Use
Carbon Steel
Construction Internal
Welded
Type
B
Overall Length
1 1/4 in
Hub O.D.
4 in
Bushing Series
SK
Pitch Diameter
6.222 in
Screw Size
5/16-18 UNC
Hub Length
0.81 in
Single Strand Tooth Thickness
0.459 in
Chain No.
60
O.D.
6.627 in
Hub Projection
0.81 in
Hub Dia.
4 in
No. of Teeth
26
Caliper Diameter
5.7532 in
No. of Teeth Rows Strands
1
Bore Size [Max]
2.625 in
Material External Use
Steel
Weight
4.24 LB
EAN or UPC
697950042060
We're here for you
with Service Centers across the country - We have your back