Single Strand Sprocket; 60 Chain Size; 27 Teeth; Requires SK QD Bushing
Item #100932703
each
Single Strand Sprocket
60 Chain Size
27 Teeth
Requires QD SK Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Hub Projection
0.81 in
Hub O.D.
4 in
Outside Dia. [Min]
6.8670 in
Material External Use
Steel
No. of Teeth Rows Strands
1
Overall Length
1 1/4 in
Bushing Bore [Min]
0.5 in
No. of Teeth
27
Bore Size [Max]
2.625 in
Pitch Diameter
6.460 in
Chain Sprocket Pitch
0.75 in
Material
Steel
Bore Type
Bushed
Outside Dia.
6.867 in
Screw Size
5/16-18 UNC
Bushing Type
QD
Bushing Bore Size [Max]
2.625 in
Sprocket Style
B
O.D.
6.867 in
Hub Length
0.81 in
Bore Size [Min]
0.5 in
Length Through Bore
1.25 in
Bushing Series
SK
Bushing Bore Size [Min]
0.5 in
Inch/Metric
Inch
Caliper Diameter
5.9804 in
No. of Strands Across
1
Pitch Dia.
6.46 in
Bushing Bore [Max]
2 5/8 in
Chain No.
60
Tooth Width
0.459 in
Chain Pitch
0.750 in
Overall Length Less Threads
N/A
Chain Sprocket Number
60
Single Strand Tooth Thickness
0.459 in
Hub Dia.
4 in
Martin No.
60SK27H
Hardened Teeth
With Hardened Teeth
Material Internal Use
Carbon Steel
Construction Internal
Welded
Type
B
Width Across Teeth
0.459 in
Weight
4.39 LB
EAN or UPC
697950042077
We're here for you
with Service Centers across the country - We have your back