Single Strand Sprocket; 60 Chain Size; 30 Teeth; Requires SK QD Bushing
Item #105102486
each
Single Strand Sprocket
60 Chain Size
30 Teeth
Requires QD SK Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Bushing Series
SK
Overall Length Less Threads
N/A
Bushing Bore [Max]
2 5/8 in
Single Strand Tooth Thickness
0.459 in
No. of Teeth
30
Material External Use
Steel
Martin No.
60SK30H
Length Through Bore
1.25 in
Pitch Dia.
7.175 in
Hub O.D.
4 in
Material Internal Use
Carbon Steel
Chain Pitch
0.750 in
Bushing Bore [Min]
0.5 in
Overall Length
1 1/4 in
Bore Size [Max]
2.625 in
Hub Projection
0.81 in
Bore Type
Bushed
Hub Length
0.81 in
Material
Steel
Width Across Teeth
0.459 in
Hub Dia.
4 in
No. of Strands Across
1
Pitch Diameter
7.175 in
Sprocket Style
B
Inch/Metric
Inch
Outside Dia.
7.586 in
Caliper Diameter
6.7061 in
Screw Size
5/16-18 UNC
Construction Internal
Welded
Bushing Bore Size [Min]
0.5 in
Tooth Width
0.459 in
Bushing Type
QD
Chain No.
60
Hardened Teeth
With Hardened Teeth
Chain Sprocket Number
60
O.D.
7.586 in
Chain Sprocket Pitch
0.75 in
Bushing Bore Size [Max]
2.625 in
Outside Dia. [Min]
7.5860 in
No. of Teeth Rows Strands
1
Type
B
Bore Size [Min]
0.5 in
Weight
5.31 LB
EAN or UPC
697950042091
We're here for you
with Service Centers across the country - We have your back