- 18 Teeth
- 4.7 in Outer Diameter
- 60 Chain Sprocket Number
features
- Ground face
| Finished Bore Size | 2 in |
| Chain Sprocket Pitch | 0.75 in |
| O.D. | 4.7 in |
| Material External Use | Steel |
| Chain Sprocket Number | 60 |
| No. of Teeth Rows Strands | 1 |
| No. of Teeth | 18 |
| Outside Dia. | 8.07 in |
| Sprocket Pitch Diameter | 7.652 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 4.319 in |
| Sprocket Thickness | 0.459 in |
| Use With | TT35 |
| Type | A Plate |
| Chain No. | 60 |
| Sprocket Style | A |
| Weight | 1.62 LB |
| EAN or UPC | 697950077772 |

