- 20 Teeth
- 5.19 in Outer Diameter
- 60 Chain Sprocket Number
features
- Ground face
| Chain No. | 60 |
| O.D. | 5.19 in |
| No. of Teeth | 20 |
| Sprocket Pitch Diameter | 4.794 in |
| No. of Teeth Rows Strands | 1 |
| Outside Dia. | 5.185 in |
| Chain Sprocket Number | 60 |
| Use With | TT35 |
| Finished Bore Size | 2 in |
| Pitch Dia. | 5.593 in |
| Sprocket Style | A |
| Material External Use | Steel |
| Sprocket Thickness | 0.459 in |
| Chain Sprocket Pitch | 0.875 in |
| Type | A Plate |
| Material Internal Use | Carbon Steel |
| Weight | 2.12 LB |
| EAN or UPC | 697950077789 |

